Beli flare nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Flare Nut Wrench (Kunci Nipel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

  2. KRISBOW Double End Flare Nut Wrench (Kunci Nepel)
    Mulai

    Rp51.900

    KRISBOW Double End Flare Nut Wrench (Kunci Nepel)
    atribut:
    • Material: Chrome Vanadium steel
  3. American Tool Adjustable Wrench PRO Series (Kunci Inggris)
    Mulai

    Rp85.900

    American Tool Adjustable Wrench PRO Series (Kunci Inggris)
    Deskripsi:
    > Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
  4. SK PROFESSIONAL TOOLS Double End Flare Nut Wrench
    Mulai

    Rp519.900

    SK PROFESSIONAL TOOLS Double End Flare Nut Wrench
    Deskripsi:
    Flare nut wrenches have a 6-pt. design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.
    atribut:
    • UNSPSC: 27111714
    • Color: Silver
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Type: One Piece
    • Head Offset Angle: 0°
    • Head Type: Standard
    • Insulated: No
    • Material: Carbon Alloy Steel
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 6
    • Opening Angle (Deg.): 0°
    • Opening Type: 6-Point Flare Nut
    • Ratcheting: No
    • Single End/Double End: Double End
    • Tether Style: Tether Capable
  5. TEKIRO Double End Flare Nut Wrench (Kunci Nepel)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TEKIRO Double End Flare Nut Wrench (Kunci Nepel)
    Deskripsi:
    TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  6. Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting Function
    Mulai

    Rp119.900

    Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting Function
    Deskripsi:
    - Comes with 1 LED light- Combine with UV light for currency or credit card detection.
    atribut:
    • Lens Material: Glass
    • Magnification: 26D (7.5X)
    • Lens Size (mm): Ø27
    • Light Source: 1+1LED (1UV LED)
    • Battery: CR2016 x 2 (not included)
  7. Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Mulai

    Rp599.900

    Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Deskripsi:
    Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
  8. Arca Tools Double End Flare Nut Wrench
    Mulai

    Rp49.900

    Arca Tools Double End Flare Nut Wrench
    atribut:
    • Material: CRV Steel
    • Finishing: Matt
  9. PROTO Double End Flare Nut Wrench Set (Kunci Nepel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    PROTO Double End Flare Nut Wrench Set (Kunci Nepel)
    Deskripsi:
    These flare nut wrench sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches have a different metric size on each end so that each wrench can be used for two different size fasteners. Tether-ready wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it.
    atribut:
    • Container Color: Red
    • Container Type: Wrench Roll
    • Opening Type: 6-Point Flare Nut
    • Color: Silver
    • Finish: Satin
    • Handle Type: One Piece
    • Head Offset Angle (°): 60
    • Head Type: Offset
    • Material: Alloy Steel
    • Number of Points: 6
    • Opening Angle (°): 0
    • Single End/Double End: Double End
  10. TORADA Ikat Putih Cedar Ranchu (Pita Pembungkus Sumpit)
    Mulai

    Rp459.900

    TORADA Ikat Putih Cedar Ranchu (Pita Pembungkus Sumpit)
    atribut:
    • Material: Cedar
    • Type: Egg chopsticks
  11. EZREN LED Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    EZREN LED Magnifier
    Deskripsi:
    Nomor Model: MG6B-1BBaru dan berkualitas tinggiRincian daftar:1 x kaca pembesar genggam
    atribut:
    • LED Lamp: 2
  12. WESTWARD Double End Flare Nut Wrench Set
    Mulai

    Rp979.900

    WESTWARD Double End Flare Nut Wrench Set
    Deskripsi:
    Flare nut wrench sets with a flex head on each end can swivel up to 90° to access fasteners from multiple angles. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.
    atribut:
    • Includes: Vinyl Pouch
    • Opening Type: 6-Point Flare Nut
    • Tether Style: Tether Capable
    • Head Type: Offset
    • Number of tools: 8
    • Range of Lengths (inch): 5 1/2 to 9 1/4
    • Finish: Chrome
    • Handle Type: One Piece
    • Head Offset Angle (degrees): 15
    • Head Size: 1/2inch, 10 mm, 11 mm, 11/16inch, 12 mm, 13 mm, 14 mm, 3/4inch, 3/8inch, 5/8inch, 7/16inch, 7/8inch, 9 mm, 9/16inch
    • Insulated: No
    • Item: Flare Nut Wrench Set
    • Material: Alloy Steel
    • Measurement Type: SAE/Metric
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 6
    • Ratcheting: No
    • Single End/Double End: Double End
    • Standards: ANSI
  13. MAXPOWER Striking Open End Wrench (Kunci Pas Pukul)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  14. monotaro LED Light Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    monotaro LED Light Magnifier
    Deskripsi:
    With LED light, it looks bright.
  15. PROTO Set Kunci Ratchet Flare Nut 12pt
    Mulai

    Rp7.399.900

    PROTO Set Kunci Ratchet Flare Nut 12pt
    atribut:
    • Point Size: 12
    • Finish: Black Oxide
    • Unit of Measure: Fractional
    • Weight (lbs): 1.93
    • Piece Count: 7
  16. INABA DENKO Flare Nut (Mur Flare)
    Mulai

    Rp529.900

    INABA DENKO Flare Nut (Mur Flare)
    Deskripsi:
    Matching Refrigerant Type: R410A, R407C, R134A, R404A, R507A, R22, R32, Etc.
  17. CAPTAIN STAG Ice Pack New Cold (Pendingin Gel)
    Mulai

    Rp55.900

    CAPTAIN STAG Ice Pack New Cold (Pendingin Gel)
    atribut:
    • Material: Exterior pack: Polyethylene (cold resistant temperature -30 degrees), contents/water/thickener
  18. Kennedy Double End Flare Nut Wrench
    Mulai

    Rp939.900

    Kennedy Double End Flare Nut Wrench
    Deskripsi:
    Conform to: ASME B107.4. & ANSI B107.9M. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Chrome plated finish to pevent from corosion. 15 Degrees Head angle
    atribut:
    • Spanner Type: Flare Nut Spanner
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Size: 16 x 17 mm
    • Finish/Coating: Polished Mirror Finish
    • Overall Length: 200 mm
    • Type: Flared Nut Spanner
Daftar Harga flare nut Terbaru November 2026
JTC Flare Nut Wrench (Kunci Nipel)Rp84.900
KRISBOW Double End Flare Nut Wrench (Kunci Nepel)Rp51.900
American Tool Adjustable Wrench PRO Series (Kunci Inggris)Rp85.900
SK PROFESSIONAL TOOLS Double End Flare Nut WrenchRp519.900
TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Rp28.900
Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting FunctionRp119.900
Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Rp599.900
JTC Double Flexible Flare Nut Wrench (Kunci Pipa Fleksibel Dua Ujung)Rp379.900
Arca Tools Double End Flare Nut WrenchRp49.900
PROTO Double End Flare Nut Wrench Set (Kunci Nepel)Rp3.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)